Shop All Castle Nuts
Zoro Select
1-1/2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.
Mfr # 371485G
Zoro # G2702113
product price: $45.89
/pk 5, $9.18/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Dia./Thread Size 1-1/2"-12
- Thread Size 1 1/2"-12
- Nut Style Hex Slotted Nut-Regular
- Hex Type Standard Hex
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371485G
- Zoro # G2702113
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1-1/2"-12 |
Thread Size | 1 1/2"-12 |
Dimensional Standards | ASME B18.2.2 |
Hex Height | 1 5/64 in |
Hex Width | 2 1/4 in |
Slot Depth | 0.446 in |
Slot Width | 0.46 in |
Width Across Flats | 2 1/4 in |
Nut Height | 1 1/2 in |
Pin Dia. | 5/16 in |
Maximum Slot Width | 0.46 in |
For Pin Diameter | 5/16 in |
Minimum Slot Width | 0.37 in |
Overall Height | 1 17/32 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/2 In.-12, Hex Width 2 1/4 in, Hex Height 1 5/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, SAE J995, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 5/16 in, Maximum Slot Width 0.46 in, Minimum Slot Width 0.37 in, Overall Height 1 17/32 in, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 12 mm Lg (WS6S050120-001P1)
- ZORO SELECT M2-0.40 x 6 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0006)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 50 PK (51778)
- MIDWEST FASTENER Flange Nut, M20-2.50, Steel, Class 8, Zinc Plated, 2 PK (39951)
- ZORO SELECT M60-5.50 Class 4 Plain Finish Steel Round Slotted Castle Nut (M12000.600.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK25 (M12020.200.0150)
- ZORO SELECT 1-1/2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.150.0001)
- ZORO SELECT 5/8"-11 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12040.062.0001)
- ZORO SELECT 1/2"-20 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 50 pk. (354125G)
- ZORO SELECT 1-3/4"-5 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.175.0001)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371245G)
- Zoro Select Castle Nuts