Shop All Castle Nuts
Zoro Select
1-1/2"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 5 pk.
Mfr # SNFI21500-005P
Zoro # G2799623
product price: $28.55
/pk 5, $5.71/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1 1/2"-12
- Hex Type Standard Hex
- Lock Type Slotted Castle
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SNFI21500-005P
- Zoro # G2799623
- UPC # 087302661047
- Country of Origin Taiwan, Province of China
- Category Castle Nuts
Dimensions
Thread Size | 1 1/2"-12 |
Hex Height | 1 9/32 in |
Hex Width | 2 1/4 in |
Slot Width | 0.46 in |
Pin Dia. | 5/16 in |
Dia./Thread Size | 1-1/2"-12 |
Width Across Flats | 2 1/4 in |
Slot Depth | 0.86 in |
Nut Height | 1 9/32 in |
For Pin Diameter | 5/16 in |
Maximum Slot Width | 0.46 in |
Description
Castle Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/2 In.-12, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Hex Type Standard Hex, Lock Type Slotted Castle, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 5/16 in, Maximum Slot Width 0.46 in, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (WASB58WZ)
- ARROW FASTENER Light Duty Staples, 23 ga, Wide Crown, 3/8 in Leg L, Steel (276)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 95 PK (07712)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Bright, Offset Round Head, 30 Degrees (GRP12ZH1)
- ZORO SELECT 1-1/4"-7 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12005.125.0001)
- ZORO SELECT 1-3/8"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.137.0001)
- ZORO SELECT 3/4"-10 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12040.075.0001)
- ZORO SELECT 9/16"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (371155G)
- ZORO SELECT 5/8"-11 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (351185G)
- ZORO SELECT 3/4"-10 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12005.075.0001)
- ZORO SELECT 1-3/4"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.175.0001)
- Zoro Select Castle Nuts