Shop All Tee and Strap Hinges
Zoro Select
1 1/16 in W x 3 in H zinc plated Tee Hinge
Mfr # 1RCR8
Zoro # G2977265
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Material Steel
- Finish zinc plated
- Holes per Leaf 3
- Range of Motion 270 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCR8
- Zoro # G2977265
- UPC # 190735031988
- Country of Origin China
- Category Tee and Strap Hinges
Dimensions
Frame Leaf Width | 27/32 in |
Frame Leaf Height | 2 1/4 in |
Door Leaf Width | 1 1/16 in |
Door Leaf Height | 3 in |
Hole Size | 0.21 in |
Details
Item | Tee Hinge |
Corners | Square |
Material | Steel |
Finish | zinc plated |
Holes per Leaf | 3 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Mounting | Full Surface |
Orientation | Non Handed |
Frame Leaf Thickness | 0.056 in |
Door Leaf Thickness | 0.056 in |
Features | Non Removable Pin Type; Hinge with Wider Leaves and Larger Pin Diameter Provide Extra Strength and Support |
Holes | With |
Hardware | Included |
Pin Material | Steel |
Pin Type | Nonremovable |
Bearing Type | Plain |
Description
Tee Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 2 1/4 in Frame Leaf Height, 1 1/16 in Door Leaf Width, 27/32 in Frame Leaf Width, 0.056 in Door Leaf Thickness, 0.056 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Hole Size 0.21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 109, PK25 (ZUSAS70FDA109)
- LAB LAB: INTERCHANGEABLE CORE ANNEX (LAB-LICCB)
- TRESCO Tresco 72 18 m Flush Infinex Extrusion, Satin Clear with Milk Diffuser (L-XFL72-SC-1)
- GMS GMS:GMS 1-1/8" Mortise Cyl - Brass - Kwikset (GMS-M118-KW-3-ST-A2)
- ZORO SELECT 7/8 in W x 2 in H zinc plated Tee Hinge (1RCR4)
- ZORO SELECT 3 7/16 in W x 10 in H zinc plated Tee Hinge (4PB47)
- ZORO SELECT 2 in W x 6 in H zinc plated Tee Hinge (4PB45)
- ZORO SELECT 1 3/8 in W x 5 in H zinc plated Tee Hinge (1RCT7)
- ZORO SELECT 1 1/2 in W x 4 in H Stainless steel Tee Hinge (1WBG5)
- ZORO SELECT 3 1/4 in W x 3 1/2 in H zinc plated Tee Hinge (1WBJ4)
- PROSOURCE T-Hinge Stl Fixpin Hd 8In Blk (HTH-B08-C2PS)
- Zoro Select Door Hinges