Shop All Butt Hinges
Zoro Select
1 11/16 in W x 2 in H Stainless steel Lift-Off Hinge
Mfr # 3HUE4
Zoro # G3336471
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 in
- Door Leaf Thickness 0.079 in
- Door Leaf Width 1 11/16 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HUE4
- Zoro # G3336471
- UPC # 190735043400
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 in |
Door Leaf Width | 1 11/16 in |
Pin Dia. | 3/16 in |
Frame Leaf Height | 2 in |
Frame Leaf Width | 1 11/16 in |
Overall Width | 1 11/16 in |
Pin Diameter | 3/16 in |
Description
Lift-Off Hinge, Steel Material, Stainless Steel Finish, 88 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Left Hand, 2 in Door Leaf Height, 2 in Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.079 in Door Leaf Thickness, 0.079 in Frame Leaf Thickness, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 in Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (2ZDZ6)
- J.W. WINCO J.W. Winco 50.5-ND-32 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.26" Diameter, Steel (50.5-ND-32)
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6, Finish: Plain (3HPD6)
- DEGUARD Grade 2 Electronic Keypad Lever - Satin Nickel (DEG2L-SN)
- ZORO SELECT 5 in W x 5 in H Stainless steel Door and Butt Hinge (3AGC4)
- ZORO SELECT 5/8 in W x 36 in H Stainless steel Continuous Hinge (1CAK5)
- ZORO SELECT 1/2 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE7)
- ZORO SELECT 5/8 in W x 72 in H White Enamel Continuous Hinge (1CBC1)
- ZORO SELECT 1 15/32 in W x 2 3/4 in H Black Enamel Spring Hinge (1RBU7)
- ZORO SELECT 3 in W x 8 in H zinc plated Strap Hinge (4PB43)
- COMPONENT HARDWARE Satin Stainless Steel Door and Butt Hinge (W99-4100-SSLH)
- Zoro Select Butt Hinges