Shop All Screwdriver Bits
Zoro Select
0X1X1/4 SQUARE RECESS INSERT BIT PLAIN
Mfr # 38-509
Zoro # G4804044
product price: $88.99
/pk 200, $0.44/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-509
- Zoro # G4804044
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Screwdriver Bits, 0X1X1/4 SQUARE ,PK200 |
Description
Screwdriver Bits, 0X1X1/4 SQUARE ,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Lock Key Square 8 Mm, Form:B Zinc (K0535.18)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122800)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun (B204)
- MILWAUKEE TOOL 10/14 TPI DP Cut Band Saw Blades 25-Pack (48-39-0555)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- ZORO SELECT 3X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-022)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- EAZYPOWER Spanner Insert Bit, No. 14, 1" (81207/B)
- Zoro Select Screwdriver Bits