Shop All Alloy Steel Tube Stock
Zoro Select
0.875" OD x 0.156" Wall x 0.563" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 21461_48_0
Zoro # G106599726
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Wall Thickness 0.156 in
- Application Fasteners, Gears, Structural Frames
- Standards AMS 6350, AMS 6370, AMS S6758, MIL T6736
- Machinability Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21461_48_0
- Zoro # G106599726
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Overall Length | 4 ft |
Outside Diameter | 7/8 in |
Outside Diameter Tolerance | +0.007 in/-0.002 in |
Inside Diameter | 0.563 in |
Details
Item | 4130 Alloy Steel Round Tube |
Material | Alloy Steel |
Wall Thickness | 0.156 in |
Application | Fasteners, Gears, Structural Frames |
Standards | AMS 6350, AMS 6370, AMS S6758, MIL T6736 |
Machinability | Not Rated |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Shape | Round Tube |
Material Grade | 4130 |
Tensile Strength | Not Rated |
Fabrication | Seamless |
Yield Strength | 63,100 psi |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Rockwell Hardness | B82 |
Tolerance Rating | Oversized |
Appearance | Metallic |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Mechanical Finish Mill, Inside Diameter 0.563 in, Outside Diameter 7/8 in, Overall Length 4 ft, Wall Thickness 0.156 in, Yield Strength 63,100 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Includes Material Certificate Yes, Outside Diameter Tolerance +0.007 in/-0.002 in, Shape Round Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GG10-170)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 5 Ft L (870630)
- E. JAMES Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (CSSIL-3/16-10)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 7/8" Dia. (7331_72_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1/2" Dia. (15331_12_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (7329_36_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7327_72_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1 1/2" Dia. (7678_72_0)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 3 in Dia. (10434_12_0)
- ZORO SELECT Alloy Steel Round Tube, 6 ft L, 1 in Dia. (7559_72_0)
- Zoro Select Alloy Steel Tube Stock