Shop All Carbon Steel Sheets
Zoro Select
0.75" Hole x #9 Carbon Steel Expanded A36-Flattened
Mfr # 22499_48_48
Zoro # G206626186
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Thickness Tolerance +/-0.03 in
- Open Area 63 %
- Strand Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22499_48_48
- Zoro # G206626186
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.165 in |
Opening Size | 0.563 in x 1.688 in |
Trade Size | 3/4 in-#9 |
Overall Width | 4 ft |
Overall Length | 4 ft |
Hole Diameter | 0.75 in |
Short Way Diamond Size | 0.923 in |
Diamond Size | 0.923 in x 2.1 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Long Way Diamond Size | 2.1 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.12 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.12 in, Strand Width 0.165 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.563 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1" Dia. (BULK-PR-UHMW-37)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-AC-9)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 4" Dia. (1YVD7)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1/2" Thick (BULK-PS-ACB-160)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (1095 SpS0.062x2.5x241)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13509_24_24)
- ZORO SELECT Carbon Steel Bar, 12" L, 2 3/4" W (18F.25X2.75-12)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx4 Ft L (6SH16X12-48)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/4" W (18F.375X.75-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3/8 In, 3 Ft (2HHA5)
- ZORO SELECT Carbon Steel Bar, 24" L, 3/8" W (18F.25X.375-24)
- Zoro Select Carbon Steel Sheets