Shop All Carbon Steel Sheets
Zoro Select
0.75" Hole x #9 Carbon Steel Expanded A36-Flattened
Mfr # 22499_24_48
Zoro # G806626081
original price:
$58.55
11% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Yield Strength 36,000 psi
- Standards ASTM A36
- Thickness Tolerance +/-0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22499_24_48
- Zoro # G806626081
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.165 in |
Trade Size | 3/4 in-#9 |
Opening Size | 0.563 in x 1.688 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Length | 4 ft |
Short Way Diamond Size | 0.923 in |
Long Way Diamond Size | 2.1 in |
Overall Width | 24 in |
Hole Diameter | 0.75 in |
Diamond Size | 0.923 in x 2.1 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.12 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.12 in, Strand Width 0.165 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.563 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 6 in L, 6 in Dia. (DCFA2R6-6)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x2ID, Pk10 (25476)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 5" W (13752_18_0)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 4 In, 6 Ft L (2AHA7)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/4 in W (18S.25-12)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (12779_12_36)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11286_18_0)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_12_48)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx2 Ft L (6SH11X12-24)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (14695_48_48)
- Zoro Select Carbon Steel Sheets