Shop All Carbon Steel Sheets
Zoro Select
0.75" Hole x #9 Carbon Steel Expanded A36-Flattened
Mfr # 22499_24_36
Zoro # G406626030
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Strand Thickness 0.12 in
- Trade Size 3/4 in-#9
- Strand Width 0.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22499_24_36
- Zoro # G406626030
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Trade Size | 3/4 in-#9 |
Strand Width | 0.165 in |
Opening Size | 0.563 in x 1.688 in |
Short Way Diamond Size | 0.923 in |
Nominal Size (WxL) | 24 in x 36 in |
Long Way Diamond Size | 2.1 in |
Overall Length | 36 in |
Diamond Size | 0.923 in x 2.1 in |
Hole Diameter | 0.75 in |
Overall Width | 24 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.12 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.12 in, Strand Width 0.165 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.563 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.3125" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7262)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18670_24_0)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 6 Ft L (61R2-72)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 3 Ft (61F.312X2-36)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (23753_48_48)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 3" W (18F.312X3-72)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 10 in W (1095 SpS0.032x10x241)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.25X10-12)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/4 in W (45S.75-72)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/4 in W (18S.75-12)
- ZORO SELECT Ground Flat Stock, Steel, 3inWx36inL (31240)
- Zoro Select Carbon Steel Sheets