Shop All Carbon Steel Sheets
Zoro Select
0.75" Hole x #16 Carbon Steel Expanded A36-Flattened
Mfr # 22497_36_48
Zoro # G406626122
original price:
$61.03
33% off
new price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Overall Thickness 0.048 in
- Yield Strength 36,000 psi
- Strand Width 0.111 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22497_36_48
- Zoro # G406626122
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.111 in |
Trade Size | 3/4 in-#16 |
Opening Size | 0.75 in x 1.75 in |
Nominal Size (WxL) | 36 in x 4 ft |
Overall Length | 4 ft |
Short Way Diamond Size | 0.923 in |
Overall Width | 36 in |
Long Way Diamond Size | 2.1 in |
Hole Diameter | 0.75 in |
Diamond Size | 0.923 in x 2.1 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.048 in, Overall Width 36 in, Diamond Pattern Flattened, Strand Thickness 0.048 in, Strand Width 0.111 in, Trade Size 3/4 in-#16, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.75 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PC-31)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 36"x12", 70A (BULK-RS-RSBR60-102)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-100)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 3ft Width x 10ft Length - Black (20-107)
- ZORO SELECT Carbon Steel Sheet, 12 3/8 in L, 12 in W (1095 SpS0.062x12.375x121)
- ZORO SELECT 7 ga. (0.1793") Carbon Steel Sheet A606/A588A Weathering Steel (21992_48_48)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_36_48)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W (18S1.75-12)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W (12781_24_36)
- ZORO SELECT 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497_12_48)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W (12779_24_36)
- Zoro Select Carbon Steel Sheets