Shop All Carbon Steel Sheets
Zoro Select
0.75" Hole x #16 Carbon Steel Expanded A36-Flattened
Mfr # 22497_12_48
Zoro # G906626202
original price:
$22.34
29% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Thickness Tolerance +/-0.03 in
- Trade Size 3/4 in-#16
- Open Area 74 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22497_12_48
- Zoro # G906626202
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Trade Size | 3/4 in-#16 |
Strand Width | 0.111 in |
Opening Size | 0.75 in x 1.75 in |
Overall Width | 12 in |
Long Way Diamond Size | 2.1 in |
Diamond Size | 0.923 in x 2.1 in |
Overall Length | 4 ft |
Hole Diameter | 0.75 in |
Short Way Diamond Size | 0.923 in |
Nominal Size (WxL) | 12 in x 4 ft |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.048 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.048 in, Strand Width 0.111 in, Trade Size 3/4 in-#16, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.75 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879409)
- RANDALL 1In. X 1/16In. BAR (4 FT M-548-B)
- ZORO SELECT Alloy Steel Rod, 12 in L, 7/16 in Dia. (40r.437-12)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-3)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/8" W (18S1.375-12)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11271_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11677_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/8" W (12000_18_0)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 5/16" W (18S.312-36)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/2" W (18F.125X.5-36)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15696_36_48)
- Zoro Select Carbon Steel Sheets