Shop All Carbon Steel Sheets
Zoro Select
0.75" Hole x #13 Carbon Steel Expanded A36-Standard
Mfr # 22557_36_36
Zoro # G306626123
original price:
$53.27
39% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Yield Strength 36,000 psi
- Overall Thickness 0.205 in
- Opening Size 0.75 in x 1.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22557_36_36
- Zoro # G306626123
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.75 in x 1.688 in |
Trade Size | 3/4 in-#13 |
Strand Width | 0.096 in |
Long Way Diamond Size | 2 in |
Nominal Size (WxL) | 36 in x 36 in |
Short Way Diamond Size | 0.923 in |
Hole Diameter | 0.75 in |
Diamond Size | 0.923 in x 2 in |
Overall Length | 36 in |
Overall Width | 36 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.205 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.096 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-100)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 48 X 96 (SPLEXICL.250-48X96)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH9)
- SCHOOL SMART BOX LARGE - EACH (61471U12C)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11480_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 In, 6 Ft L (2HGY6)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 4 In, 1 Ft L (2HHD8)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_36)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.25X10-12)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (23753_48_48)
- ZORO SELECT 0.5" Hole x #18 Carbon Steel Expanded A36-Flattened (22486_36_36)
- Zoro Select Carbon Steel Sheets