Shop All Carbon Steel Sheets
Zoro Select
0.75" Hole x #13 Carbon Steel Expanded A36-Standard
Mfr # 22557_12_12
Zoro # G206625981
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Open Area 76 %
- Standards ASTM A36
- Yield Strength 36,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22557_12_12
- Zoro # G206625981
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.096 in |
Opening Size | 0.75 in x 1.688 in |
Trade Size | 3/4 in-#13 |
Overall Width | 12 in |
Diamond Size | 0.923 in x 2 in |
Hole Diameter | 0.75 in |
Nominal Size (WxL) | 12 in x 12 in |
Short Way Diamond Size | 0.923 in |
Overall Length | 12 in |
Long Way Diamond Size | 2 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.205 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.096 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Beige PEEK Plastic Bar 24" L, 1" W (BULK-PS-PEEK-39)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 1" W x 0.500" Thick (G15-TRB-.5-1X1)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/2" W (18F.312X.5-36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 1/2 In, 1 Ft (2HHA2)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/4" W (18F.312X1.75-6)
- ZORO SELECT Carbon Steel Bar, 24" L, 5/8" W (18F.25X.625-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.75X2-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/4 In, 1 Ft (2HHH2)
- ONLINEMETALS 2" x 1" x 0.125" Stainless Steel Channel 316/316L (26365)
- Zoro Select Carbon Steel Sheets