Shop All Carbon Steel Sheets
Zoro Select
0.75" Hole x #13 Carbon Steel Expanded A36-Flattened
Mfr # 22498_36_48
Zoro # G906626141
original price:
$87.32
41% off
new price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Standards ASTM A36
- Yield Strength 36,000 psi
- Opening Size 0.688 in x 1.781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22498_36_48
- Zoro # G906626141
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.688 in x 1.781 in |
Strand Width | 0.106 in |
Trade Size | 3/4 in-#13 |
Nominal Size (WxL) | 36 in x 4 ft |
Hole Diameter | 0.75 in |
Short Way Diamond Size | 0.923 in |
Overall Width | 36 in |
Diamond Size | 0.923 in x 2.1 in |
Overall Length | 4 ft |
Long Way Diamond Size | 2.1 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.078 in, Overall Width 36 in, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.106 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.781 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13508_24_24)
- ZORO SELECT 0.036" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13531_36_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 In, 6 Ft L (2HHF5)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15700_48_48)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/2" W (18F.875X1.5-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3/8 In, 3 Ft (2HHA5)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11815_36_0)
- Zoro Select Carbon Steel Sheets