Shop All Carbon Steel Sheets
Zoro Select
0.75" Hole x #13 Carbon Steel Expanded A36-Flattened
Mfr # 22498_12_24
Zoro # G306626215
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Tensile Strength 58,000 psi
- Opening Size 0.688 in x 1.781 in
- Overall Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22498_12_24
- Zoro # G306626215
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.688 in x 1.781 in |
Trade Size | 3/4 in-#13 |
Strand Width | 0.106 in |
Nominal Size (WxL) | 12 in x 24 in |
Long Way Diamond Size | 2.1 in |
Hole Diameter | 0.75 in |
Diamond Size | 0.923 in x 2.1 in |
Overall Length | 24 in |
Short Way Diamond Size | 0.923 in |
Overall Width | 12 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.078 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.106 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.781 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, Pk10 (25457)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.063" Thick (BULK-PS-PP-314)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_36_48)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 3/4 in W (18H.75-36)
- ZORO SELECT Ground Flat Stock, Steel, 1inWx36inL (31140)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 1" W (18F.75X1-24)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 12 in W (13973_12_48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13505_48_48)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 7/8 in W (18H.875-36)
- Zoro Select Carbon Steel Sheets