Shop All Carbon Steel Tubing
Zoro Select
0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7763_48_0
Zoro # G406629307
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12 in
- Standards ASTM A513
- Heat Treatment No Heat Treatment
- Wall Thickness Tolerance +/-0.003 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7763_48_0
- Zoro # G406629307
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter | 5/8 in |
Overall Length | 4 ft |
Inside Diameter | 0.39 in |
Outside Diameter Tolerance | +0.005 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET TWO HANDLE 4" KITCHEN/BAR FAUCET W/CLEAR ACYRLIC KNOBS - CHROME POLISH (DF-PK640A-CP)
- ZORO SELECT 3/4" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (5PAT9)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- OATEY Cleanout Plug, Recessed Head, 4 In (42745)
- ZORO SELECT 1" OD x 0.095" Wall x 0.81" ID Carbon Steel Round Tube A513-Type 5 DOM (7564_12_0)
- ZORO SELECT 2.5" OD x 0.1875" Wall x 2.125" ID Carbon Steel Round Tube A513-Type 5 DOM (7557_48_0)
- ZORO SELECT 3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM (7556_36_0)
- ZORO SELECT 2.5" OD x 0.1875" Wall x 2.125" ID Carbon Steel Round Tube A513-Type 5 DOM (7557_12_0)
- ZORO SELECT 1.75" OD x 0.095" Wall x 1.56" ID Carbon Steel Round Tube A513-Type 5 DOM (7561_24_0)
- ZORO SELECT 0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM (7754_36_0)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_12_0)
- Zoro Select Tubing