Shop All Carbon Steel Tubing
Zoro Select
0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7763_24_0
Zoro # G306629322
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12 in
- Standards ASTM A513
- System of Measurement Inch
- Machinability Not Available
- Inside Diameter 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7763_24_0
- Zoro # G306629322
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Inside Diameter | 0.39 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +0.005 in |
Overall Length | 24 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2" x 1-1/2" (ZUSA-STF-QC-386)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 50m, PK20 (255097-75)
- ZORO SELECT Pipe, For Air, 3 3/32 in I.D., Aluminum (ZUSA-PF-14988)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350)
- UNGER Carbon Trad Pole - 12'/3.7m (CP370)
- Zoro Select Tubing