Shop All Carbon Steel Tubing
Zoro Select
0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7763_12_0
Zoro # G506629283
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12 in
- Standards ASTM A513
- Material Grade A513
- Mechanical Finish Mill
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7763_12_0
- Zoro # G506629283
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Inside Diameter | 0.39 in |
Outside Diameter | 5/8 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.005 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT4)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101LF-WF)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (G-MBB-38)
- ROTHENBERGER Tube Cutter, Pipeslice 3, 3/4" (88808)
- ZORO SELECT 0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM (7752_24_0)
- ZORO SELECT 1.75" OD x 0.095" Wall x 1.56" ID Carbon Steel Round Tube A513-Type 5 DOM (7561_24_0)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_48_0)
- ZORO SELECT 1" OD x 0.095" Wall x 0.81" ID Carbon Steel Round Tube A513-Type 5 DOM (7564_12_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_36_0)
- ZORO SELECT 2.5" OD x 0.1875" Wall x 2.125" ID Carbon Steel Round Tube A513-Type 5 DOM (7557_12_0)
- ZORO SELECT 1.75" OD x 0.095" Wall x 1.56" ID Carbon Steel Round Tube A513-Type 5 DOM (7561_48_0)
- Zoro Select Carbon Steel Tubing