Shop All Carbon Steel Tubing
Zoro Select
0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7762_72_0
Zoro # G506629276
original price:
$51.88
33% off
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065 in
- Standards ASTM A513
- Appearance Metallic
- Application Automotive, Construction, Industrial
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7762_72_0
- Zoro # G506629276
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Overall Length | 6 ft |
Inside Diameter | 0.5 in |
Outside Diameter Tolerance | +0.005 in |
Outside Diameter | 5/8 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BN)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHFSS150)
- AMERICAN STANDARD American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP (3461001.02)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2360PF)
- ZORO SELECT 0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM (7754_72_0)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_12_0)
- ZORO SELECT 0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM (7754_36_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_72_0)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_24_0)
- ZORO SELECT 0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM (7752_24_0)
- ZORO SELECT 0.5" OD x 0.12" Wall x 0.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7760_12_0)
- Zoro Select Tubing