Shop All Carbon Steel Tubing
Zoro Select
0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7762_24_0
Zoro # G506629306
original price:
$22.45
49% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065 in
- Standards ASTM A513
- Material Carbon Steel
- Includes Material Certificate Yes
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7762_24_0
- Zoro # G506629306
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Overall Length | 24 in |
Outside Diameter Tolerance | +0.005 in |
Inside Diameter | 0.5 in |
Outside Diameter | 5/8 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 3/4" FNPT PVC Compact Ball Valve Inline (2121-007)
- WHIRLAWAY Garbage Dpsl W/Plg 1/3Hp (191PC)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- KOHLER Highline Classic 1.0 Gpf Toilet Tank (4484-0)
- ZORO SELECT 0.5" OD x 0.095" Wall x 0.31" ID Carbon Steel Round Tube A513-Type 5 DOM (7759_12_0)
- ZORO SELECT 0.5" OD x 0.049" Wall x 0.4" ID Carbon Steel Round Tube A513-Type 5 DOM (7757_24_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_36_0)
- ZORO SELECT 1" OD x 0.095" Wall x 0.81" ID Carbon Steel Round Tube A513-Type 5 DOM (7564_12_0)
- ZORO SELECT 0.5" OD x 0.095" Wall x 0.31" ID Carbon Steel Round Tube A513-Type 5 DOM (7759_72_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_48_0)
- ZORO SELECT 0.375" OD x 0.065" Wall x 0.25" ID Carbon Steel Round Tube A513-Type 5 DOM (7755_12_0)
- Zoro Select Tubing