Shop All Carbon Steel Rods
Zoro Select
0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7633_36_0
Zoro # G507044825
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Brinell Hardness 187
- Application Machinery Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7633_36_0
- Zoro # G507044825
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter | 9/16 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1144 Carbon Steel Rod |
Material | Carbon Steel |
Brinell Hardness | 187 |
Application | Machinery Parts |
Tolerance Rating | Standard |
Tensile Strength | 95,000 psi |
Includes Material Certificate | No |
Rockwell Hardness | B90 |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Yield Strength | 84,000 psi |
Mechanical Finish | Mill |
Shape | Rod |
Material Grade | 1144 |
Heat Treatable | Yes |
Machinability | 83 % |
Fabrication | Cold Finished |
System of Measurement | Inch |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 9/16 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 84,000 psi, Fabrication Cold Finished, Rockwell Hardness B90, Brinell Hardness 187, Tensile Strength 95,000 psi, Machinability 83 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate No, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (1112_48_0)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 1" Thick (BULK-PS-PE-44)
- STEELWORKS Diamond Plate Alm 12X24 (11254)
- ZORO SELECT Hex Rod, Steel, 12L14, 3 In Hexx1 Ft L (2HJV3)
- ZORO SELECT Tool Steel Rod, 12 in L, 2 1/2 in Dia. (DCFA2R2.5-12)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 1 Ft L (2HJP1)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_12_0)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_12_0)
- ZORO SELECT 0.125" x 0.3125" Carbon Steel Rectangle Bar 1018 Cold Finish (7167_72_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- Zoro Select Carbon Steel Rods