Shop All Carbon Steel Rods
Zoro Select
0.5" x 0.875" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7500_72_0
Zoro # G307044698
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Material Carbon Steel
- Standards ASTM A108
- Width Tolerance +/-0.004 in
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7500_72_0
- Zoro # G307044698
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.004 in |
Nominal Size (WxL) | 7/8 in x 6 ft |
Overall Width | 7/8 in |
Overall Length | 6 ft |
Details
Thickness | 0.5 in |
Material | Carbon Steel |
Item | 1018 Carbon Steel Rectangular Bar |
Standards | ASTM A108 |
Tensile Strength | 70,000 psi |
Thickness Tolerance | +/-0.004 in |
Yield Strength | 58,000 psi |
Tolerance Rating | Standard |
Heat Treatment | No Heat Treatment |
Shape | Rectangular Bar |
Appearance | Metallic |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
System of Measurement | Inch |
Heat Treatable | Yes |
Brinell Hardness | 126 |
Includes Material Certificate | Yes |
Rockwell Hardness | B71 |
Material Grade | 1018 |
Machinability | 78 % |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance +/-0.004 in, Overall Length 6 ft, Overall Width 7/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.75", Black (BULK-RS-H40-309)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17971)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/4-#18 (41S02518-48X96)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx6 Ft L (2HJN8)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 5/8" W (18f1x1.625-72)
- ZORO SELECT Tool Steel Rod, 12 in L, 1 5/8 in Dia. (DCFA2r1.625-12)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 3 Ft L (18R.625-36)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_48_0)
- ZORO SELECT 1.75" Carbon Steel Hex Bar 1018 Cold Finish (22547_24_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (4793_36_0)
- Zoro Select Carbon Steel Rods