Shop All Carbon Steel Tubing
Zoro Select
0.5" OD x 0.12" Wall x 0.26" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7760_12_0
Zoro # G406629291
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12 in
- Standards ASTM A513
- Brinell Hardness 143
- Heat Treatable Yes
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7760_12_0
- Zoro # G406629291
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Overall Length | 12 in |
Outside Diameter Tolerance | +0.005 in |
Outside Diameter | 1/2 in |
Inside Diameter | 0.26 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madra 1.1-1.6GPF ElongBwlEvrclenWh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3451.001.020)
- T&S BRASS 4" Hot Faucet Handle, Wrist Blade, Chrome (B-WH4-H)
- PARKER Flare Fittings, Brass, 1-1/4 (660FHD-6)
- ZORO SELECT Brass Shower Arm, 6" L, Chrome Finish (15051)
- UNGER Carbon Trad Pole - 12'/3.7m (CP370)
- Zoro Select Carbon Steel Tubing