Shop All Carbon Steel Tubing
Zoro Select
0.5" OD x 0.095" Wall x 0.31" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7759_48_0
Zoro # G106629355
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.095 in
- Standards ASTM A513
- Includes Material Certificate Yes
- Mechanical Finish Mill
- Heat Treatment No Heat Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7759_48_0
- Zoro # G106629355
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Inside Diameter | 0.31 in |
Overall Length | 4 ft |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +0.005 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINRO COMPOSITES Kinro ALM2754A RH-SPK ABS Bath Tub with Apron - 27" x 54", Right Hand, Almond (208948)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2603)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x Socket (BFA1012SES)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- ZORO SELECT 1.75" OD x 0.095" Wall x 1.56" ID Carbon Steel Round Tube A513-Type 5 DOM (7561_12_0)
- ZORO SELECT 0.5" OD x 0.049" Wall x 0.4" ID Carbon Steel Round Tube A513-Type 5 DOM (7757_24_0)
- ZORO SELECT 0.5" OD x 0.12" Wall x 0.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7760_12_0)
- ZORO SELECT 3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM (7556_36_0)
- ZORO SELECT 3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM (7556_12_0)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_48_0)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_48_0)
- Zoro Select Carbon Steel Tubing