Shop All Carbon Steel Tubing
Zoro Select
0.5" OD x 0.095" Wall x 0.31" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7759_24_0
Zoro # G906629357
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.095 in
- Standards ASTM A513
- Tolerance Rating Oversized
- Shape Round Tube
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7759_24_0
- Zoro # G906629357
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Overall Length | 24 in |
Inside Diameter | 0.31 in |
Outside Diameter Tolerance | +0.005 in |
Outside Diameter | 1/2 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1884-030)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 3 in Pipe Size (1WKC5)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, Steel (CN12)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- UNGER Carbon Trad Pole - 12'/3.7m (CP370)
- Zoro Select Carbon Steel Tubing