Shop All Carbon Steel Tubing
Zoro Select
0.5" OD x 0.065" Wall x 0.37" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7758_36_0
Zoro # G306629353
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065 in
- Standards ASTM A513
- Tensile Strength 65,000 psi
- Includes Material Certificate Yes
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7758_36_0
- Zoro # G306629353
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Overall Length | 36 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +0.005 in |
Inside Diameter | 0.37 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel 18" Towel Bar (23524-CP)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0750-SS)
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8214G261-12/DC)
- ZORO SELECT 3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM (7556_36_0)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_72_0)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_12_0)
- ZORO SELECT 2.5" OD x 0.1875" Wall x 2.125" ID Carbon Steel Round Tube A513-Type 5 DOM (7557_12_0)
- ZORO SELECT 0.5" OD x 0.065" Wall x 0.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7758_24_0)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_24_0)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_72_0)
- Zoro Select Tubing