Shop All Carbon Steel Tubing
Zoro Select
0.5" OD x 0.065" Wall x 0.37" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7758_12_0
Zoro # G706629342
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065 in
- Standards ASTM A513
- Yield Strength 47,000 psi
- Shape Round Tube
- Application Automotive, Construction, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7758_12_0
- Zoro # G706629342
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter Tolerance | +0.005 in |
Inside Diameter | 0.37 in |
Overall Length | 12 in |
Outside Diameter | 1/2 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Battery-Powered, Touchless Sensor Operated Deck Mounted Soap Dispenser (3346156)
- THRIFCO PLUMBING 1/2 X 1-1/2 Inch Brass Nipple (5320002)
- THRIFCO PLUMBING 1-1/2 Inch X 1-1/4 Inch ABS Trap Adapter (6792860)
- DANCO Toilet Tank Repair Kit (88915)
- UNGER Carbon Trad Pole - 12'/3.7m (CP370)
- Zoro Select Tubing