Shop All Carbon Steel Tubing
Zoro Select
0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7756_12_0
Zoro # G306629339
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035 in
- Standards ASTM A513
- System of Measurement Inch
- Application Automotive, Construction, Industrial
- Fabrication Cold Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7756_12_0
- Zoro # G306629339
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 0.43 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.005 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" T-15 BRONZE Y-STRAINER (105-509)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- KOHLER Honesty Robe Hook (26636-2MB)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In (0500359500)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_48_0)
- ZORO SELECT 1.75" OD x 0.12" Wall x 1.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7560_12_0)
- ZORO SELECT 0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM (7752_24_0)
- ZORO SELECT 0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM (7754_36_0)
- ZORO SELECT 0.5" OD x 0.12" Wall x 0.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7760_12_0)
- ZORO SELECT 0.5" OD x 0.049" Wall x 0.4" ID Carbon Steel Round Tube A513-Type 5 DOM (7757_24_0)
- ZORO SELECT 2.5" OD x 0.1875" Wall x 2.125" ID Carbon Steel Round Tube A513-Type 5 DOM (7557_48_0)
- Zoro Select Tubing