Shop All Carbon Steel Sheets
Zoro Select
0.5" Hole x #18 Carbon Steel Expanded A36-Standard
Mfr # 22553_36_48
Zoro # G506625957
original price:
$88.10
21% off
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Opening Size 0.438 in x 0.938 in
- Strand Thickness 0.048 in
- Tensile Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22553_36_48
- Zoro # G506625957
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.438 in x 0.938 in |
Strand Width | 0.088 in |
Trade Size | 1/2 in-#18 |
Hole Diameter | 0.5 in |
Short Way Diamond Size | 0.5 in |
Diamond Size | 0.5 in x 1.2 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 36 in x 4 ft |
Long Way Diamond Size | 1.2 in |
Overall Width | 36 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.172 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.048 in, Strand Width 0.088 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.438 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft (4YTT5)
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- BERRY PLASTICS 626040 12 x 100-ft. 6-Mil Polyethylene Sheeting Black (BE11910)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 1 Ft L (2EXG3)
- ZORO SELECT 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497_36_48)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F1X2-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (18F.312X4-72)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 7/8 in W (18H.875-36)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15702_24_24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 In, 6 Ft L (2HHB8)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11381_18_0)
- Zoro Select Carbon Steel Sheets