Shop All Carbon Steel Sheets
Zoro Select
0.5" Hole x #18 Carbon Steel Expanded A36-Flattened
Mfr # 22486_36_48
Zoro # G106625968
original price:
$84.24
25% off
new price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Standards ASTM A36
- Yield Strength 36,000 psi
- Overall Thickness 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22486_36_48
- Zoro # G106625968
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.097 in |
Trade Size | 1/2 in-#18 |
Opening Size | 0.312 in x 1 in |
Nominal Size (WxL) | 36 in x 4 ft |
Diamond Size | 0.5 in x 1.25 in |
Long Way Diamond Size | 1.25 in |
Overall Length | 4 ft |
Hole Diameter | 0.5 in |
Overall Width | 36 in |
Short Way Diamond Size | 0.5 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.039 in, Overall Width 36 in, Diamond Pattern Flattened, Strand Thickness 0.039 in, Strand Width 0.097 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 1 Ft (2HHH3)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.076mm (316-003-6-100)
- ZORO SELECT Low Carbon Flat Stock, 1 In Wx24 In L (LC1214)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 1 In Leg, 6 Ft (HA.125X1-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 6 In, 6 Ft L (2AGY8)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (14H.25-12)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x1 L (HP.25X12-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11472_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 In, 3 Ft L (2AVF4)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11564_36_0)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_24_48)
- Zoro Select Carbon Steel Sheets