Shop All Carbon Steel Sheets
Zoro Select
0.5" Hole x #16 Carbon Steel Expanded A36-Standard
Mfr # 22554_24_24
Zoro # G506625902
original price:
$29.41
33% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Strand Thickness 0.06 in
- Standards ASTM A36
- Overall Thickness 0.175 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22554_24_24
- Zoro # G506625902
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.087 in |
Trade Size | 1/2 in-#16 |
Opening Size | 0.375 in x 0.938 in |
Long Way Diamond Size | 1.2 in |
Short Way Diamond Size | 0.5 in |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Hole Diameter | 0.5 in |
Diamond Size | 0.5 in x 1.2 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.175 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.06 in, Strand Width 0.087 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.375 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-9)
- ZORO SELECT Carbon Steel Rod, 36 in L, 2 in Dia. (17R2-36)
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (4040-1/4A)
- ZORO SELECT Bar Grating, Serrated, 10.94inW x 1.25inH (21188R125-TRD3)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13512_24_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 In, 6 Ft L (2HHF5)
- ZORO SELECT Bar Grating, Smooth, 36in.W x 2.0in.H (21250S200-C3)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13509_12_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x2 1/2 In, 1 Ft L (2HJB8)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.375X1.5-24)
- Zoro Select Carbon Steel Sheets