Shop All Carbon Steel Sheets
Zoro Select
0.5" Hole x #16 Carbon Steel Expanded A36-Standard
Mfr # 22554_12_12
Zoro # G306625904
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Strand Thickness 0.06 in
- Overall Thickness 0.175 in
- Opening Size 0.375 in x 0.938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22554_12_12
- Zoro # G306625904
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.375 in x 0.938 in |
Strand Width | 0.087 in |
Trade Size | 1/2 in-#16 |
Short Way Diamond Size | 0.5 in |
Nominal Size (WxL) | 12 in x 12 in |
Long Way Diamond Size | 1.2 in |
Overall Width | 12 in |
Diamond Size | 0.5 in x 1.2 in |
Hole Diameter | 0.5 in |
Overall Length | 12 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.175 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.06 in, Strand Width 0.087 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.375 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1/2 In, 6 Ft (CUREC00418)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.250" Thick (2VER8)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-25)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-68)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 1/2 In, 3 Ft (2HHN2)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.312X1.25-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/4 In, 1 Ft (2HHW2)
- ZORO SELECT Carbon Steel Bar, 36" L, 5/8" W (18F.188X.625-36)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/4" W (11670_18_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F1X10-12)
- Zoro Select Carbon Steel Sheets