Shop All Carbon Steel Sheets
Zoro Select
0.5" Hole x #16 Carbon Steel Expanded A36-Flattened
Mfr # 22495_24_48
Zoro # G706625931
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Standards ASTM A36
- Strand Thickness 0.05 in
- Trade Size 1/2 in-#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22495_24_48
- Zoro # G706625931
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Trade Size | 1/2 in-#16 |
Opening Size | 0.312 in x 1 in |
Strand Width | 0.096 in |
Nominal Size (WxL) | 24 in x 4 ft |
Hole Diameter | 0.5 in |
Long Way Diamond Size | 1.25 in |
Diamond Size | 0.5 in x 1.25 in |
Overall Length | 4 ft |
Short Way Diamond Size | 0.5 in |
Overall Width | 24 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.05 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.096 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE 5003R11 FIBERFLEX ROUND ROD 30 ROLL (URR10-02-03-BK)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (3GYA5)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/32, 0.4062 In (O1D13326)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 3/8" W (18F.75X1.375-12)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 7/8 in W (18S.875-36)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 1/2 In, 6 Ft (2HHF9)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 5" W (18F.5X5-6)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13501_24_24)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/4" W (18F.125X.25-72)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18F1X8-12)
- Zoro Select Carbon Steel Sheets