Shop All Carbon Steel Sheets
Zoro Select
0.5" Hole x #16 Carbon Steel Expanded A36-Flattened
Mfr # 22495_24_36
Zoro # G306625911
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Opening Size 0.312 in x 1 in
- Standards ASTM A36
- Yield Strength 36,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22495_24_36
- Zoro # G306625911
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.312 in x 1 in |
Trade Size | 1/2 in-#16 |
Strand Width | 0.096 in |
Overall Length | 36 in |
Overall Width | 24 in |
Long Way Diamond Size | 1.25 in |
Short Way Diamond Size | 0.5 in |
Diamond Size | 0.5 in x 1.25 in |
Nominal Size (WxL) | 24 in x 36 in |
Hole Diameter | 0.5 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.05 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.096 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 241 (2HKT1)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/2 In Dia x 1 Ft (2JGD8)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Red (1001319R)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSANSR-334)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (18F.312X6-12)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.250 Dia, Rnd (0116G250R375S-36X40)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 18 ga, 0.250 Dia, Rnd (0118G250R313S-36X40)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_48_48)
- ZORO SELECT Carbon Steel Bar, 36" L, 1 3/4" W (1095 SpS0.062x1.75x361)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx4 Ft L (6SH22X12-48)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11675_36_0)
- Zoro Select Carbon Steel Sheets