Shop All Carbon Steel Sheets
Zoro Select
0.5" Hole x #16 Carbon Steel Expanded A36-Flattened
Mfr # 22495_12_24
Zoro # G606625932
original price:
$26.60
29% off
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Tensile Strength 58,000 psi
- Thickness Tolerance +/-0.03 in
- Opening Size 0.312 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22495_12_24
- Zoro # G606625932
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.312 in x 1 in |
Strand Width | 0.096 in |
Trade Size | 1/2 in-#16 |
Short Way Diamond Size | 0.5 in |
Nominal Size (WxL) | 12 in x 24 in |
Long Way Diamond Size | 1.25 in |
Hole Diameter | 0.5 in |
Diamond Size | 0.5 in x 1.25 in |
Overall Width | 12 in |
Overall Length | 24 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.05 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.096 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 1/2 in Inside Dia, 3 in Outside Dia (63945104)
- STANLEY Steel Flat Bar Galv 1-1/4X48 (N180-059)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZBA4)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/4 in Thick, Red (ZUSA-XPE-159)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11558_18_0)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (18S.875-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3 In, 6 Ft L (2HHL5)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 1 in W (12448_36_0)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.25X10-6)
- ZORO SELECT Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#13 (41F05013-48X48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15701_48_48)
- Zoro Select Carbon Steel Sheets