Shop All Carbon Steel Sheets
Zoro Select
0.5" Hole x #13 Carbon Steel Expanded A36-Standard
Mfr # 22555_24_24
Zoro # G806626005
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Yield Strength 36,000 psi
- Thickness Tolerance +/-0.03 in
- Strand Width 0.096 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22555_24_24
- Zoro # G806626005
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.096 in |
Opening Size | 0.312 in x 0.938 in |
Trade Size | 1/2 in-#13 |
Overall Width | 24 in |
Hole Diameter | 0.5 in |
Long Way Diamond Size | 1.2 in |
Nominal Size (WxL) | 24 in x 24 in |
Overall Length | 24 in |
Short Way Diamond Size | 0.5 in |
Diamond Size | 0.5 in x 1.2 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.204 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.092 in, Strand Width 0.096 in, Trade Size 1/2 in-#13, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Neoprene, 1/8"Thick, 36"x36", 80A (6855C21/8N8M)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-258)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (19893_36_0)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21125S100-B2)
- ZORO SELECT 0.06" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13518_12_12)
- ZORO SELECT Carbon Steel Bar, 36" L, 1 1/4" W (18F.312X1.25-36)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (18F.75X4-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 2" W (18F.312X2-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 4" W (18F.188X4-6)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- Zoro Select Carbon Steel Sheets