Shop All Carbon Steel Tubing
Zoro Select
0.375" OD x 0.065" Wall x 0.25" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7755_48_0
Zoro # G206629293
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065 in
- Standards ASTM A513
- Material Grade A513
- Tensile Strength 65,000 psi
- Yield Strength 47,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7755_48_0
- Zoro # G206629293
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Inside Diameter | 0.25 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +0.004 in |
Overall Length | 4 ft |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.