Shop All Carbon Steel Tubing
Zoro Select
0.375" OD x 0.065" Wall x 0.25" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7755_24_0
Zoro # G206629309
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065 in
- Standards ASTM A513
- Wall Thickness Tolerance +/-0.002 in
- Fabrication Cold Finished
- Outside Diameter Tolerance +0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7755_24_0
- Zoro # G206629309
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter Tolerance | +0.004 in |
Inside Diameter | 0.25 in |
Overall Length | 24 in |
Outside Diameter | 3/8 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Loop Hanger, J, 4 In, Electro-Zinc Plated (4180400EG)
- CHICAGO FAUCET Restricted Rgd/Swg Spout (GN8ARSJKABCP)
- CAMPBELL Brady 1-1/2 In. Acetal Polymer Spring Loaded Check Valve (SLC-150)
- MOEN Check Stop, Moen Inwall Valves (12318)
- ZORO SELECT 1.25" OD x 0.095" Wall x 1.06" ID Carbon Steel Round Tube A513-Type 5 DOM (7563_72_0)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_72_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_72_0)
- ZORO SELECT 0.5" OD x 0.065" Wall x 0.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7758_12_0)
- ZORO SELECT 0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM (7754_36_0)
- ZORO SELECT 0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM (7752_24_0)
- ZORO SELECT 3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM (7556_12_0)
- Zoro Select Tubing