Shop All Carbon Steel Tubing
Zoro Select
0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7754_36_0
Zoro # G306629308
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.049 in
- Standards ASTM A513
- Shape Round Tube
- Heat Treatable Yes
- Outside Diameter Tolerance +0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7754_36_0
- Zoro # G306629308
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter Tolerance | +0.004 in |
Overall Length | 36 in |
Inside Diameter | 0.28 in |
Outside Diameter | 3/8 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2"x12" T-552PNL 1960 (108-065NL)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4650)
- KINGSTON BRASS Vessel Sink Faucet, Oil Rubbed Bronze (KB3425AL)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve 3-Way (8A-MB8XPFA-SSP)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_48_0)
- ZORO SELECT 0.5" OD x 0.095" Wall x 0.31" ID Carbon Steel Round Tube A513-Type 5 DOM (7759_12_0)
- ZORO SELECT 1.75" OD x 0.095" Wall x 1.56" ID Carbon Steel Round Tube A513-Type 5 DOM (7561_36_0)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_24_0)
- ZORO SELECT 0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM (7752_24_0)
- ZORO SELECT 3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM (7556_12_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_12_0)
- Zoro Select Carbon Steel Tubing