Shop All Snap Buttons
Zoro Select
0.312" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk.
Mfr # II150
Zoro # G3067723
original price:
$11.60
18% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single End
- Material Stainless Steel
- Style II
- Head Height 0.37 in
- Round Tubing I.D. 0.550 to 1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # II150
- Zoro # G3067723
- Country of Origin United States
- Category Snap Buttons
Dimensions
Head Height | 0.37 in |
Head Dia. | 0.312 in |
Width | 0.312 in |
Minimum Tubing Inside Diameter | 0.55 in |
Maximum Tubing Inside Diameter | 1 in |
Head Diameter | 5/16 in |
Details
Item | Snap Button |
Type | Single End |
Material | Stainless Steel |
Style | II |
Round Tubing I.D. | 0.550 to 1.000 in |
Square Tubing I.D. | 0.500 to 1.000 in |
Gauge | 0.025 ga |
Finish | Plain |
System of Measurement | Inch |
Material Grade/Class | 18-8 |
Snap Button Type | Single End |
Manufacturer Location | Made in USA* |
Thickness | 0.025 in |
Material Quality Standards | ASTM A240/666 |
Description
Snap Button, Snap Button Type Single End, Width 0.312 in, Thickness 0.025 in, Gauge 0.025 ga, Head Height 0.37 in, Head Diameter 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Maximum Tubing Inside Diameter 1 in, Minimum Tubing Inside Diameter 0.55 in, Product Type Snap Buttons, System of Measurement Inch, Material Quality Standards ASTM A240/666, Manufacturer Location Made in USA*, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0016)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0075)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 4" L, Steel Zinc Plated (265840I)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (K2007-3)
- ZORO SELECT 0.250" D x 0.280" H Double End D Style Spring Leg Snap Button, 5 pk. (D131)
- ZORO SELECT 0.250" D x 0.280" H Single End II Style Spring Leg Snap Button, 5 pk. (II130)
- ZORO SELECT 0.312" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B150)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 5 PK (E130)
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. (A170)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A150)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Plugs 100PK (08888)
- Zoro Select Snap Buttons