Shop All Snap Buttons
Zoro Select
0.312" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk.
Mfr # D150
Zoro # G3280085
product price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double End
- Material Steel
- Style D
- Head Height 0.37 in
- Round Tubing I.D. 0.820 to 1.120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D150
- Zoro # G3280085
- Country of Origin United States
- Category Snap Buttons
Dimensions
Head Height | 0.37 in |
Width | 0.44 in |
Head Dia. | 0.312 in |
Minimum Tubing Inside Diameter | 0.82 in |
Maximum Tubing Inside Diameter | 1.12 in |
Head Diameter | 5/16 in |
Details
Item | Snap Button |
Type | Double End |
Material | Steel |
Style | D |
Round Tubing I.D. | 0.820 to 1.120 in |
Square Tubing I.D. | 0.820 to 1.120 in |
Finish | Zinc Plated |
Gauge | 0.02 ga |
System of Measurement | Inch |
Snap Button Type | Double End |
Material Grade/Class | C-1050 |
Thickness | 0.02 in |
Manufacturer Location | Made in USA* |
Material Quality Standards | ASTM A684 |
Description
Snap Button, Snap Button Type Double End, Width 0.44 in, Thickness 0.02 in, Gauge 0.02 ga, Head Height 0.37 in, Head Diameter 5/16 in, Material Steel, Material Grade/Class C-1050, Finish Zinc Plated, Maximum Tubing Inside Diameter 1.12 in, Minimum Tubing Inside Diameter 0.82 in, Product Type Snap Buttons, System of Measurement Inch, Material Quality Standards ASTM A684, Manufacturer Location Made in USA*, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (240-5-BR-PK10)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc, 21/64 in Ht, 100 PK (SLI80371-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (513021G)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37200.025.0001)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A134)
- ZORO SELECT 0.375" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk. (D181)
- ZORO SELECT 0.375" D x 0.440" H Double End D Style Spring Leg Snap Button, 5 pk. (D182)
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. (A170)
- ZORO SELECT 0.250" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II132)
- ZORO SELECT 0.302" D x 0.370" & 0.290" H Dual End E Style Spring Leg Snap Button, 5 pk. (E140)
- MIDWEST FASTENER 1/4" Nickel Snap Studs 15PK (64311)
- Zoro Select Snap Buttons