Shop All Snap Buttons
Zoro Select
0.250" D x 0.280" H Double End D Style Spring Leg Snap Button, 5 pk.
Mfr # D131
Zoro # G2725852
product price: $3.25
/pk 5, $0.65/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double End
- Material Steel
- Style D
- Head Height 0.28 in
- Round Tubing I.D. 0.620 to 0.870 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D131
- Zoro # G2725852
- Country of Origin United States
- Category Snap Buttons
Dimensions
Head Height | 0.28 in |
Head Dia. | 0.25 in |
Width | 0.365 in |
Minimum Tubing Inside Diameter | 0.62 in |
Maximum Tubing Inside Diameter | 0.87 in |
Head Diameter | 1/4 in |
Details
Item | Snap Button |
Type | Double End |
Material | Steel |
Style | D |
Round Tubing I.D. | 0.620 to 0.870 in |
Square Tubing I.D. | 0.620 to 0.870 in |
Finish | Zinc Plated |
Gauge | 0.018 ga |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Thickness | 0.018 in |
Snap Button Type | Double End |
Material Grade/Class | C-1050 |
Material Quality Standards | ASTM A684 |
Description
Snap Button, Snap Button Type Double End, Width 0.365 in, Thickness 0.018 in, Gauge 0.018 ga, Head Height 0.28 in, Head Diameter 1/4 in, Material Steel, Material Grade/Class C-1050, Finish Zinc Plated, Maximum Tubing Inside Diameter 0.87 in, Minimum Tubing Inside Diameter 0.62 in, Product Type Snap Buttons, System of Measurement Inch, Material Quality Standards ASTM A684, Manufacturer Location Made in USA*, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-7/16X1.0D)
- MIDWEST FASTENER 1/8" x 1-3/4" Zinc Plated Steel Cotter Pins 50PK (930226)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0050)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 5000 PK (L200165)
- ZORO SELECT 0.375" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk. (D181)
- ZORO SELECT 0.375" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II180)
- ZORO SELECT 0.312" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II150)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A130)
- ZORO SELECT 0.302" D x 0.370" & 0.290" H Dual End E Style Spring Leg Snap Button, 5 pk. (E140)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A150)
- ZORO SELECT 0.375" D x 0.440" H Double End D Style Spring Leg Snap Button, 5 pk. (D182)
- Zoro Select Snap Buttons