Shop All Carbon Steel Rods
Zoro Select
0.25" x 2.25" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7470_24_0
Zoro # G207044507
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Carbon Steel
- Standards ASTM A108
- Tensile Strength 70,000 psi
- Thickness Tolerance +/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7470_24_0
- Zoro # G207044507
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.005 in |
Overall Length | 24 in |
Overall Width | 2 1/4 in |
Nominal Size (WxL) | 2 1/4 in x 24 in |
Details
Thickness | 0.25 in |
Material | Carbon Steel |
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rectangular Bar |
Tensile Strength | 70,000 psi |
Thickness Tolerance | +/-0.005 in |
Yield Strength | 58,000 psi |
Material Grade | 1018 |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B71 |
Machinability | 78 % |
System of Measurement | Inch |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Heat Treatable | Yes |
Appearance | Metallic |
Tolerance Rating | Standard |
Fabrication | Cold Finished |
Brinell Hardness | 126 |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Overall Length 24 in, Overall Width 2 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-366)
- ZORO SELECT Flat, Steel, 4140, 1/4 x 2 In, 1 Ft L (2HKD7)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 12 in W (12779_12_24)
- ZORO SELECT Carbon Steel Bar, 6' L, 1.75" W (HF/5001750-72)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 1 1/8" W (45s1.125-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 9/16 in Dia. (18R.562-36)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x3 ft. L (4YNF4)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/8 in Dia. (21635_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/8 in Dia. (4789_72_0)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT 1.3125" Carbon Steel Hex Bar 12L14 Cold Finish (19780_48_0)
- Zoro Select Carbon Steel Rods