Shop All Carbon Steel Tubing
Zoro Select
0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7752_24_0
Zoro # G306629278
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035 in
- Standards ASTM A513
- Tolerance Rating Oversized
- Outside Diameter 1/4 in
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7752_24_0
- Zoro # G306629278
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 0.18 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +0.004 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.