Shop All Carbon Steel Tubing
Zoro Select
0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7752_12_0
Zoro # G106629348
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035 in
- Standards ASTM A513
- Includes Material Certificate Yes
- Shape Round Tube
- Heat Treatment No Heat Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7752_12_0
- Zoro # G106629348
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter Tolerance | +0.004 in |
Overall Length | 12 in |
Outside Diameter | 1/4 in |
Inside Diameter | 0.18 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H (155635-75)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron Tee (313UPT-12)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-480)
- ZORO SELECT 1.25" OD x 0.095" Wall x 1.06" ID Carbon Steel Round Tube A513-Type 5 DOM (7563_72_0)
- ZORO SELECT 0.375" OD x 0.065" Wall x 0.25" ID Carbon Steel Round Tube A513-Type 5 DOM (7755_12_0)
- ZORO SELECT 1.75" OD x 0.12" Wall x 1.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7560_12_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_48_0)
- ZORO SELECT 1.5" OD x 0.095" Wall x 1.31" ID Carbon Steel Round Tube A513-Type 5 DOM (7562_12_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_12_0)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_24_0)
- Zoro Select Carbon Steel Tubing