Shop All Carbon Steel Rods
Zoro Select
0.1875" x 6" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7174_72_0
Zoro # G107044386
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Standards ASTM A108
- Width Tolerance +/-0.008 in
- Yield Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7174_72_0
- Zoro # G107044386
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.008 in |
Overall Length | 6 ft |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 6 ft |
Details
Thickness | 0.188 in |
Material | Carbon Steel |
Item | 1018 Carbon Steel Rectangular Bar |
Standards | ASTM A108 |
Yield Strength | 58,000 psi |
Thickness Tolerance | +/-0.008 in |
Tensile Strength | 70,000 psi |
Rockwell Hardness | B71 |
Heat Treatable | Yes |
Shape | Rectangular Bar |
Machinability | 78 % |
Tolerance Rating | Standard |
Brinell Hardness | 126 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Appearance | Metallic |
System of Measurement | Inch |
Material Grade | 1018 |
Heat Treatment | No Heat Treatment |
Fabrication | Cold Finished |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance +/-0.008 in, Overall Length 6 ft, Overall Width 6 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-97)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X1X50T)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 100 Ft. (ZUSA-RC-52)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.5x12-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3 1/8 in Dia. (18R3.125-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (17R.562-72)
- ZORO SELECT Hex Rod, Steel, 12L14, 3 In Hexx1 Ft L (2HJV3)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (4795_36_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L (4YNE7)
- Zoro Select Carbon Steel Rods