Shop All Carbon Steel Rods
Zoro Select
0.1875" x 4" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 10022_72_0
Zoro # G407044659
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Standards ASTM A36
- Yield Strength 36,000 psi
- Thickness Tolerance +/-0.007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10022_72_0
- Zoro # G407044659
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.0625 in/-0.03125 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 4 in x 6 ft |
Overall Width | 4 in |
Details
Thickness | 0.188 in |
Material | Carbon Steel |
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Yield Strength | 36,000 psi |
Thickness Tolerance | +/-0.007 in |
Tensile Strength | 58,000 psi |
Brinell Hardness | 140 |
Shape | Rectangular Bar |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Material Grade | A36 |
Machinability | 72 % |
Fabrication | Hot Rolled |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
System of Measurement | Inch |
Heat Treatable | Yes |
Rockwell Hardness | B84 |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.007 in, Overall Length 6 ft, Overall Width 4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.5-36)
- ZORO SELECT Neoprene Ball, 1 in, Black, Standard Grade (BULK-RB-N70-8)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.350" Thick (1UNT3)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 ODx1 1/64 ID Sq, 6 ft (4YUL1)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x1 ft. L (4YNF6)
- ZORO SELECT 0.25" x 8" Carbon Steel Rectangle Bar 1018 Cold Finish (7479_48_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f1.25x12-12)
- ZORO SELECT 1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7650_36_0)
- ZORO SELECT 0.125" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (6810_48_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 5/8 in Dia. (DCFA2r1.625-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/4 in Dia. (12982_72_0)
- Zoro Select Carbon Steel Rods