Shop All Carbon Steel Rods
Zoro Select
0.1875" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 6818_12_0
Zoro # G507044795
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Standards ASTM A108
- Thickness Tolerance +/-0.005 in
- Width Tolerance +/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6818_12_0
- Zoro # G507044795
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.005 in |
Overall Width | 1 3/4 in |
Nominal Size (WxL) | 1 3/4 in x 12 in |
Overall Length | 12 in |
Details
Thickness | 0.188 in |
Material | Carbon Steel |
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.005 in |
Yield Strength | 58,000 psi |
Tensile Strength | 70,000 psi |
Tolerance Rating | Standard |
Shape | Rectangular Bar |
Heat Treatable | Yes |
Machinability | 78 % |
Material Grade | 1018 |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Appearance | Metallic |
System of Measurement | Inch |
Mechanical Finish | Mill |
Rockwell Hardness | B71 |
Brinell Hardness | 126 |
Fabrication | Cold Finished |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance +/-0.005 in, Overall Length 12 in, Overall Width 1 3/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel Alloy, 26, 0.063" (21063)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.051mm (316-002-12-50)
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x6", 40A (BULK-RS-NAT40-347)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Cabochon, 0.375 Dia, Pkg Of 100 EA [Package] (BALLACR.375CLCAST-HALF-100PK)
- ZORO SELECT Rod, Steel, 1144, 1 1/4 In Dia x 1 Ft (2HKA5)
- ZORO SELECT Centerless Round, 1045, 2 1/4 In D x3 Ft L (3GTJ8)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (19619_12_0)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 3 Ft (2HJY4)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x1 ft. L (4YNF3)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (17R1-12)
- ZORO SELECT 0.125" x 4" Carbon Steel Rectangle Bar 1018 Cold Finish (6809_48_0)
- Zoro Select Carbon Steel Rods