Shop All Carbon Steel Rods
Zoro Select
0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 10013_72_0
Zoro # G107044324
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Standards ASTM A36
- Tensile Strength 58,000 psi
- Yield Strength 36,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10013_72_0
- Zoro # G107044324
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0156 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 1 in x 6 ft |
Details
Thickness | 0.188 in |
Material | Carbon Steel |
Item | A36 Carbon Steel Rectangular Bar |
Standards | ASTM A36 |
Tensile Strength | 58,000 psi |
Yield Strength | 36,000 psi |
Thickness Tolerance | +/-0.007 in |
Shape | Rectangular Bar |
Includes Material Certificate | Yes |
Material Grade | A36 |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
Mechanical Finish | Mill |
Brinell Hardness | 140 |
System of Measurement | Inch |
Tolerance Rating | Standard |
Fabrication | Hot Rolled |
Rockwell Hardness | B84 |
Machinability | 72 % |
Heat Treatable | Yes |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.007 in, Overall Length 6 ft, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/16 in Thick, Black (CNES593163/450T)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In, Width: 6" (22365)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9402-M)
- ZORO SELECT Square Stock, Al, 6061, 5/8 x 5/8 In, 6 Ft (61S.625-72)
- ZORO SELECT Tool Steel Rod, 6 ft L, 3/4 in Dia. (DCFD2R.75-72)
- ZORO SELECT Tool Steel Rod, 6 ft L, 5/8 in Dia. (DCFD2R.625-72)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1/2 In Hexx6 Ft (2HJN1)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 7/8 In Hexx6 Ft (2HJN4)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (17R.75-12)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 1 Ft (2HJX2)
- ZORO SELECT Carbon Steel Plate, 24 in L, 12 in W (18f.5x12-24)
- Zoro Select Carbon Steel Rods