Shop All Carbon Steel Rods
Zoro Select
0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 10013_12_0
Zoro # G507044252
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Standards ASTM A36
- Yield Strength 36,000 psi
- Width Tolerance +/-0.0156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10013_12_0
- Zoro # G507044252
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0156 in |
Overall Width | 1 in |
Overall Length | 12 in |
Nominal Size (WxL) | 1 in x 12 in |
Details
Thickness | 0.188 in |
Material | Carbon Steel |
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Yield Strength | 36,000 psi |
Tensile Strength | 58,000 psi |
Thickness Tolerance | +/-0.007 in |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Appearance | Metallic |
Brinell Hardness | 140 |
Heat Treatable | Yes |
Shape | Rectangular Bar |
Material Grade | A36 |
Rockwell Hardness | B84 |
Includes Material Certificate | Yes |
Tolerance Rating | Standard |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Machinability | 72 % |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.007 in, Overall Length 12 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Copper Rod (5062)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 10 Ft. (ZUSA-RC-607)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9664_12_12)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.5 W (RPVCBK.500-5)
- ZORO SELECT Rod, Steel, 12L14, 1/2 In Dia x 6 Ft (2HJT6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 4" W (hf3x4-6)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (45s.312-72)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x1 Ft L (2HJH3)
- ZORO SELECT Carbon Steel Bar, 24" L, 1/4" W (18f.188x.25-24)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 1 Ft L (2HJP1)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1045 Cold Finish (21687_72_0)
- Zoro Select Carbon Steel Rods